Hot Water Dispenser, 1.5 Gal

  • Mfr # NHW-15

  • Zoro # G3964375


product price:  $919.99
/ea
Free Shipping & Returns

Key Features

Type
Commercial
Capacity
2 gal
Max. Cup Height
12 in
Watts
1,700 W
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHW-15
Zoro #
G3964375
UPC #
750998000123
Country of Origin
United States

Dimensions

Max. Cup Height
12 in
Depth
14 in
Height
24 1/4 in
Width
7 in
Overall Height
24 1/4 in
Maximum Cup Height
12 in
Overall Depth
14 in
Overall Width
7 in

Details

Item
Hot Water Dispenser
Type
Commercial
Capacity
2 gal
Watts
1,700 W
Material
Stainless Steel
Amps
15 A
Color
Stainless Steel
Includes
Standard Drip Tray
Voltage
120/240V AC
Standards
NSF Certified, UL Listed
Dispenser Actuation
Faucet
Wattage
1,650 W, 6,600 W
Plumbing Required
Yes
Current
13.8 A, 27.5 A
Temperature
Hot
Features
Advanced Temperature Control, Automatic Pre-Fill, Dual Voltage, Durability, Large LCD Display, Self Monitoring, TVT Programming Technology
Power Source
Electric
Weight
21 lb

Description

Hot Water Dispenser, Capacity 2 gal, Temperature Hot, Maximum Cup Height 12 in, Voltage 120/240V AC, Plumbing Required Yes, Dispenser Actuation Faucet, Material Stainless Steel, Overall Height 24 1/4 in, Overall Width 7 in, Overall Depth 14 in, Color Stainless Steel, Wattage 1,650 W, 6,600 W, Current 13.8 A, 27.5 A, Features Advanced Temperature Control, Automatic Pre-Fill, Dual Voltage, Durability, Large LCD Display, Self Monitoring, TVT Programming Technology, Includes Standard Drip Tray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.