
Enfinigy Cool Touch 1.5-Liter Electric Kettle, Cordless Tea Kettle and Hot Waterand, Black (Discontinued)
- Mfr # 1016117
- Zoro # G522730123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1016117
Zoro #
G522730123
UPC #
035886542252
Country of Origin
China
Dimensions
Depth
12.9 in
Length
10.3 in
Width
8.7 in
Details
Material
stainless steel
Color
Black
Includes
Instruction Manual
Description
The Zwilling Enfinigy Cool-Touch Electric Kettle mixes German engineering and innovation with high-performance features. Boasts a double-wall stainless steel body that keeps water hot longer, while the exterior remains comfortably cool to the touch. This electric hot water kettle mixes German engineering and innovation with a fresh, sleek design to efficiently boil water for your tea, coffee, or hot cocoa. Double-walled body keeps water hot longer while the outside remains cool to the touch. The electric kettle features a 70 Deg lid opening which prevents direct contact with hot steam. Seamless stainless-steel design for easy, residue-free cleanup with the electric hot water kettle. Accompanied by the ZWILLING Culinary World App, which can be downloaded for free from the App Store. This electric tea kettle features a docking base with handy cord storage and is hand wash only. 1500 watts; 1.5-liter capacity. Measures 10.3''L x 6''W x 8.8''H, Weighs 3 lbs; Cord measures 30''L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.