Vacuum Breaker, 1-1/2 In., FNPT, 100 psi

  • Mfr # VBS150VT-PP

  • Zoro # G3966374


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Size
1 1/2"
Connection Type
FNPT
Max. Pressure
100 psi
Seal
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBS150VT-PP
Zoro #
G3966374
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2"
Height
7 15/16 in
Width
4 7/64 in
Pipe Size
1 1/2"
Connection Size - Side 1
1 1/2 in
Overall Length
7.9 in
Nominal Valve Size
1 1/2 in

Details

Body Material
Polypropylene
Connection Type
FNPT
Max. Pressure
100 psi
Seal
Viton
Item
Vacuum Breaker
Material of Construction
polypropylene
Temp. Range
180 Degrees F
Standards
None
Connection
FNPT
Maximum Pressure - Operating
100 psi
Flow
300 scfm
Connection Type - Side 1
NPT
For Media
Corrosive Chemicals, Ultra-Pure Liquids
Body Finish
Unfinished
Seal Material
FKM
Includes Freeze Protection
No Freeze Protection
Cracking Pressure
1 psi
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Check Mechanism Material
FKM
Operating Temperature - Minimum
36 Degrees F
Spring Material
PVA Encapsulated 303 Stainless Steel
Connection Gender - Side 1
Female
Includes Atmospheric Vent
Atmospheric Vent Included
Operating Temperature - Maximum
180 Degrees F
Hazard Protection Level
High Health Hazard
Valve Series
VBS

Description

Vacuum Breaker, Size 1 1/2 in, Connection Type FNPT, Material of Construction Polypropylene, Seal Viton, Max. Pressure 100 psi, Temp. Range 180 Degrees F, Height 7 15/16 in, Width 4 7/64 in, Standards None, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.