Solenoid Valve Coil, 24VAC, 60/50 Hz, 15W

  • Mfr # PKC-2-24

  • Zoro # G3969077


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Watts
15 W
Coil Insulation Class
F
Coil Enclosure
With Junction Box
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKC-2-24
Zoro #
G3969077
UPC #
687472381907
Country of Origin
United States

Dimensions

Inner Hole Diameter
11/16 in
Inner Hole Height
1 1/2 in
Lead Length
6 in

Details

Voltage
24V
Watts
15 W
Coil Insulation Class
F
Coil Enclosure
With Junction Box
NEMA Rating
1
Inrush VA
3.1
Electrical Connection
6 in Leads
Item
Solenoid Coil
For Use With
Mfr. No. R42E197M, R42E199M, R46E257M, R46E259M, R56E4213M, R56E4217M
Hz
50/60
Holding VA
1.4
Standards
CE, CSA, ISO 9001/2000, NEMA, UL Listed
Wattage
15 W
NEMA Enclosure Rating
4
Inrush Current
3.1 VA
Frequency
60/50 Hz
Holding Current
1.4 VA
Electrical Connections
6" Leads
Compatible with Manufacturer Model Number
R42E195, R42E197
Includes Enclosure
Enclosure Included
Compatible Manufacturer Part Number
R42E195, R42E197
Compatible Manufacturer Model Number
R42E195, R42E197
Compatible with Mfr. Model No.
R42E195, R42E197
For Use with Mfr Model Number
R42E195, R42E197
Includes Leads
Leads Included
Compatible Series
R38, R42, R46
Product Type
Solenoid Coil
Insulation Class
F
Compatible Brand
Parker
Application
Refrigeration, Air Conditioning

Description

Solenoid Coil, Voltage 24V, Compatible with Grainger Part Number 11X601, 11X602, 11X603, 11X604, 29AH16, 29AH17, 29AH18, 29AH19, 29AH20, 29AH21, 35ML17, Standards CE, CSA, ISO 9001/2000, NEMA, UL Listed, Compatible with Manufacturer Model Number R42E195, R42E197

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.