Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated, Amber

  • Mfr # HT8GDAF7

  • Zoro # G3972376


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDAF7
Zoro #
G3972376
UPC #
782116302741
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Height
3.2 in
Product Length/Depth
2.4 in
Product Width
2.1 in
Overall Height
3.2 in
Overall Width
2.1 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Amber
Bezel
Metal
IP Rating
IP65
Type of Operator
Extended Guarded Button
NEMA Rating
12, 3R, 4X
Lamp Voltage
120V AC
Lamp Module Voltage
120V AC
Lamp Type
LED
Basic Material
Metal
Lamp Module Type
Full Voltage
Bezel Material
Chrome
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Features
Allen Bradley Compatible
Light unit voltage
120 Vac/dc
Actuator
Extended
Lens Color
Amber
Light unit type
LED, full voltage
Certifications
CSA Certified
Operator material
Plastic
Illumination
Illuminated
Compliances
CE Marked
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
1
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Operator Material
Polymer

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Amber, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.