Glove Dispenser, Stainless Steel, Holds (1) Box , Silver , 5-1/2"H x 10"W x 3-3/4"D

  • Mfr # 6GKZ9

  • Zoro # G3974783


product price:  $36.19
/ea

Key Features

Color
Silver
Material
Stainless Steel
Depth
3 3/4 in
Height
10 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GKZ9
Zoro #
G3974783
UPC #
190735542347
Country of Origin
China

Dimensions

Depth
3 3/4 in
Height
10 in
Width
5 1/2 in
Size
5-1/2"H x 10"W x 3-3/4"D

Details

Item
Glove Dispenser
Color
Silver
Material
Stainless Steel
Holds
(1) Box
Mounts On
Wall
Industry Type
Healthcare
Box Opening Orientation
Front
Dispenser Contains
Standard Glove Box
Box Orientation
Horizontal
Fill Direction
Top Load
Dispenser Layout
(1) Box
Dispenser Orientation
Vertical
Holder Mount Location
Countertop, Wall
Dispenser Features
Cabinet Mount

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 10 in H x 5-1/2 in W x 3-3/4 in D, Dispenser Features Cabinet Mount, Dispenser Layout (1) Box, FDA Compliant Not FDA Compliant, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, Dispenser Contains Standard Glove Box, Color Silver, Depth 3 3/4 in, Height 10 in, Material Stainless Steel, Width 5 1/2 in, Holder Mount Location Countertop, Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.