Insulated Multitap Connector, 4.71 In. L

  • Mfr # IPLD250-5B

  • Zoro # G3975404


product price:  $60.79
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
250 kcmil
Number of Ports
5
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLD250-5B
Zoro #
G3975404
UPC #
662381955036
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Width
2.31 in
Stud Size
5/16 in
Max. Conductor Size
250 kcmil
Min. Conductor Size
6 AWG
Length
4.71 in
Length (Straight Wireway)
4.71 in
Overall Width
2.28 in
For Stranded Copper Wire Size - Maximum
250 kcmil
For Stranded Copper Wire Size - Minimum
6 AWG
Strip Length
1 3/8 in
Overall Length
4.66 in
Conductor Cu Size Range
250 MCM-6 AWG
Hex Wrench Size
5/16
Conductor Al Size Range
250 MCM-6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
5
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
360 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
5
Compatible with Product Type
Copper and Aluminum Cables
Minimum Operating Temperature
-49 Degrees F
RoHS Compliant
Yes
Special Features
Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, Supplied With Removable Plugs to Close the Entry Port Not Being Utilized, UV Resistant, Will Not Support Combustion, Wire Entry Ports on Both Sides of the Connector Allow for Access From Either Side
Maximum Voltage
600 V
Tap Shape
Z
Env Temp
Cold Temperature rated to -45C
Conductors Count
5
Wire Cable Class
Class B, Class C
Max Torque
360
Al Conductor Max Amp
410
Application
Splice, Tap
Conductor Type
Copper, Aluminum
Assortment
Black UV Coated Pre-Insulated Connectors
Certifications
cULus
Cu Conductor Max Amp
527
Ul File No
E186991
Temp Rating
90C, AL9CU
Ul Standard
UL 486A/B

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 5, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.