This item is Discontinued.

Weg Pump Mtr, 3-Ph, 2hp, 3490,208-230/460,145JM 00236ET3E145JM-W22

Pump Mtr, 3-Ph, 2hp, 3490,208-230/460,145JM (Discontinued)

  • Mfr # 00236ET3E145JM-W22
  • Zoro # G3982544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00236ET3E145JM-W22
Zoro #
G3982544
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
15-5/16"
Length Less Shaft
11-3/16"
Shaft Length
4-1/8"
Shaft Dia.
7/8"

Details

Item
Close-Coupled Pump Motor
HP
2
RPM Range
3001-3600
Nameplate RPM
3490
Voltage
208-230/460
Frame
145JM
Motor Service Factor
1.25
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Standards
UL Recognized, CSA Certified, CE Compliant
Phase
3
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Nominal Efficiency
85.5%
Motor Application
Pump
Inverter Rated
Yes
Frame Material
Cast Iron
Full Load Amps
5.60-5.12/2.56
Hz
60
Motor Frame Material
Cast Iron
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Motor Bearings
Ball

Description

Close-Coupled Pump Motor, 2, 3490, 208-230/460, 145JM, Shaft Dia. 7/8 in, 1.25, 3001-3600, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Continuous, 60, 5.60-5.12/2.56, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 3/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, Nominal Efficiency 85.5 Percent, Overall Length 15 5/16 in, Shaft Length 4 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.