Push-Fit Elbow Fitting, 5/8 in x 1/4 in Tube Size, Brass, Gold

  • Mfr # 189PTC-10-4-6

  • Zoro # G3983567


product price:  $40.89
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Dual Port Elbow
Fitting Connection Type
Tube x Tube x MNPT
Tube Size
5/8 in x 1/4 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
189PTC-10-4-6
Zoro #
G3983567
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in x 1/4 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Overall Length
2 7/16 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Dual Port Elbow
Fitting Connection Type
Tube x Tube x MNPT
Max. Pressure
250 psi
Temp. Range
-40 Degrees to 200 Degrees F
Gasket Material
Buna N
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Tube x Tube x MNPT
Compliance
DOT FMVSS 571.106, SAEJ2494
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Color
Gold
System of Measurement
Imperial
Application
Air
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
MNPT
Release Type
Button
Fitting Shape
90 Degrees Elbow
Resistance Properties
Impact-Resistant
Release Ring Material
Buna N
Fitting Material
Brass
Compatible Tube Material
Nylon
Fitting Side A Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
230 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air
Series
PTC Brass
Material Grade
C36000

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.