Angle Stop Valve, 2-3/4 in. L

  • Mfr # Z8808-XL-LK-PC

  • Zoro # G3984255


product price:  $10.39
/ea

Key Features

Outlet Size
1/2"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
200 psi
Valve Design
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8808-XL-LK-PC
Zoro #
G3984255
UPC #
670240359000
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Size
1/2"
Inlet Size
1/2"
Water Connector Inlet Size (In)
1/2
Water Connector Outlet Size (In)
3/8
Inlet Size (In.)
1/2
Supply Stop Inlet Size (In)
1/2
Pipe Dia. (In.)
1/2
Outside Dia. (In.)
3/8
Length (In.)
2-3/4
Supply Stop Outlet Size (In)
3/8
Connection Size - Side 2
3/8 in
Connection Size - Side 1
1/2 in

Details

Item
Angle Stop Valve
Body Material
Brass
Max. Pressure
200 psi
Valve Design
Angle
Temp. Range
33 Degrees to 100 Degrees F
Features
Full Turn
Water Connector Inlet Type
CXC
Inner Core
Brass
Material of Construction
Brass
Nut Material
Brass
Application
Lavatory, Faucet, Water Closet Supply
Inlet Type
SWT
Finish
Chrome
Includes
Loose Key
Outlet (In.)
1/2
Standards
A112.19.2, A112.19.5, A112.19.6, ASSE 101, ASSE 1037, B125.2, CSA 125.3, CSA B125.1, IAPMO/UPC/CUPC
Max. Working Pressure (PSI)
200
Compliance
AB1953
Outlet Type
Hose Thread
Operating Temp. (F)
33 Degrees to 100 Degrees
Body Style - Valves
Angle
Handle Material
Brass
Stem Material
Brass
Body Style
Angle
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
100 Degrees F
Maximum Pressure - Operating
200 psi
Body Finish
Chrome-Plated
Connection Type - Side 2
Compression
Handle Operation
1/4-Turn
Connection Type - Side 1
Sweat
Valve Series
Z8808-XL

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Sweat, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.