Illuminated Push Button, 30 mm, 1NO/1NC, Clear

  • Mfr # HT8GDCABF3

  • Zoro # G3987821


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDCABF3
Zoro #
G3987821
UPC #
782116302611
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Width
2 in
Product Height
1.4 in
Overall Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
24V AC/DC
Contact Type
1NO/1NC
Number of Operators
1
Color
Clear
Lamp Module Type
Full Voltage
Replacement Lamp
Mfr. No. HT8LEDWF3
Basic Material
Metal
Voltage
24V
NEMA Contact Rating Designation
A600/P600
Lamp Module Voltage
24V AC/DC
Contact Rating
10A @ 600V AC/DC
Type of Operator
Round Extended Guarded Button
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Type
LED
Bezel
Anodized Aluminum/Mounting Rings
Contact Form
1NO/1NC
Bezel Material
Chrome
Series
HT800
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Operator material
Plastic
Actuator
Extended
Illumination
Illuminated
Operating mode
Momentary
Lens Color
Clear
Light unit type
LED, full voltage
Contact configuration
1 NO-1 NC
Certifications
CSA Certified
Light unit voltage
24 Vac/dc
Compliances
CE Marked
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
24 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.