Split Point Drill Bit Set, HSS, 29 pcs.

  • Mfr # 10D226

  • Zoro # G3994715


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D226
Zoro #
G3994715
UPC #
190735719046
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Sizes
1/16" to 1/2" by 64ths
Drill Bit Size
1/16 in to 1/2 in by 64ths
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Storage Case
Shank Shape
Round
Impact Rated
No
Features
Split Point, Grooved Point
Measurement System
Fractional Inch
Number of Drill Bits
29
Material - Machining
High Speed Steel
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Conventional Point
Finish - Machining
Gold Oxide
Flute Type
Spiral
Spiral Direction
Right Hand
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Products By Industry
General Approach
Drill Bit Case Type
Drill Index

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Gold Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.