
Cotter Pin, 5/32 in Dia, 1-1/2 in L, Steel, 1 PK
Mfr # CPY-156-1500
Zoro # G400004414
product price:Â $0.05
/ea
Sold in multiples of 500 for $25.00
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc & Yellow Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CPY-156-1500
Zoro #
G400004414
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/32 in
Shank Length
1-1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc & Yellow Plated
Description
Cotter Pins-Plated. Cotter Pin 5/32 x 1-1/2 CS ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.