Stainless Steel Hex Coupling, 304 SS, 1/4 in FNPT x FNPT, 6,200 psi, 1 1/8 in Length
Mfr # ZUSA-PF-7803
Zoro # G400420856
product price: $19.29
/eaKey Features
Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
Stainless Steel
Hex Size
3/4 in
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-7803
Zoro #
G400420856
UPC #
193005126605
Country of Origin
China
Dimensions
Hex Size
3/4 in
Overall Length
1 1/8 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Details
Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ANSI B31.1
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Maximum Operating Pressure
6,200 psi
Includes Seal
No
Material Grade
304
Fitting Side B Pipe Threading
18
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
18
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Description
Straight, Stainless Steel, None, 304, For Pipe Schedule Schedule 160, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 6,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.