Pipe Flange, Slip-On, 316/316L Stainless Steel, 1/2 in Nominal Pipe Size, Class 150, Raised Face

  • Mfr # 4381002200

  • Zoro # G400441707


product price:  $27.49
/ea

Key Features

Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Bolt Hole Diameter
5/8 in
Nominal Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381002200
Zoro #
G400441707
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bolt Hole Diameter
5/8 in
Nominal Pipe Size
1/2 in
Flange Thickness
7/16 in
Bolt Circle Diameter
2 3/8 in
Flange Outside Diameter
3 1/2 in

Details

Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Material Grade
316/316L
Number of Bolt Holes
4
Connection Surface
Raised Face
Class
Class 150

Description

The ZORO SELECT - 4381002200 is a stainless steel pipe flange designed to provide a boltable surface for joining pipes, valves, pumps, or equipment. This pipe flange features a slip-on design, fitting over the pipe and secured by welding. It is constructed from 316/316L stainless steel, offering corrosion resistance and compatibility with standardized piping systems. The flange has a raised face connection surface, creating a pressure-tight joint when used with gaskets and bolts. This flange is rated Class 150, compliant with industry standards.

Key Features:

  • Nominal Pipe Size: 1/2 in
  • Flange Outside Diameter: 3 1/2 in
  • Flange Thickness: 7/16 in
  • Bolt Circle Diameter: 2 3/8 in
  • Number of Bolt Holes: 4
  • Bolt Hole Diameter: 5/8 in
  • Material Grade: 316/316L Stainless Steel
  • Specific Fitting Shape: Slip-On Flange
  • Connection Surface: Raised Face
  • Pressure Class: 150
  • Standards: ASME A182; ASME B1.20.1; ASME B16.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.