Watertight Pin & Sleeve Receptacle, 32 A, 380/440V AC, 3 Pole, IEC Grounding, Red

  • Mfr # HBL432R3W

  • Zoro # G400701726


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Current Rating
32 A
Voltage Rating
380/440V AC
Phase
Three Phase
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL432R3W
Zoro #
G400701726
UPC #
783585404714
Country of Origin
United States

Dimensions

Wire Size
12 to 8 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
32 A
Voltage Rating
380/440V AC
Phase
Three Phase
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Non-NEMA
Wire Connection Type
Terminal Screws
Housing Color
Red
Cap Type
No Cap or Cover
Standards
UL Listed, File E146032, E146033, UL1682 and UL1686C2, CSA Certified LR280C, LR285C, CSA C22.2 No. 182.1, UL IEC60309-1, IEC, CSA C22.2 No.0.17
Body Material
Zytel 101 Nylon
Receptacle Type
IEC
Grounding Style
IEC
Operating Temp. Range
-40° C to 75° C

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Receptacle, 32A 380/480V, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products