Buttweld Anvilet Anvilet, 6" Pipe, Butt Weld, Forged Steel, Class STD
Mfr # 0766259196
Zoro # G400714313
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
6"
Class
Class STD
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0766259196
Zoro #
G400714313
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
6"
Fitting Side B Outside Diameter
6 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
6 in
Details
Specific Fitting Shape
Buttweld Anvilet
Fitting Connection Type
Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class STD
Item
Anvilet
Standards
ASME B36.10
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Oil
Low Lead Compliance Level
Compliant
Color
Black
Includes Seal
No
For Pipe Schedule
STD
Description
Outlet, Steel, Class Class STD, For Pipe Schedule Schedule 40, 6 in, Butt Weld, 6 in, 6 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.