Tee Tee, 1/4" Pipe, FNPT, Forged Steel, Class 2000

  • Mfr # 0361024201

  • Zoro # G400714443


product price:  $9.79
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1/4"
Class
Class 2000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0361024201
Zoro #
G400714443
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Flange Outside Diameter
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side C Outside Diameter
7/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
7/8 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
7/8 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 2000
Item
Tee
Standards
ASTM A105, ASTM A182, ASTM A350
Color
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Application
Natural Gas, Oil
For Pipe Schedule
80

Description

Tee,Steel,Thrd1/4",Thrd1/4",Thrd1/4"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.