Manual 2-Way Ball Valve, Flange, 316 SS

  • Mfr # ZUSA-VLV-180

  • Zoro # G400715952


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-180
Zoro #
G400715952
UPC #
193005312916
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
6.5 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
Flanged x Flanged
Item
Manual Two-Way Ball Valve
Seal Material
PTFE
Temp. Range
0 Degrees to 350 Degrees F
Stem Type
Blowout Resistant
Standards
ASME B16.10, ASME B16.5
Compliance
ASME B16.10, ASME B16.5
Seat Material
PTFE
Features
Stainless Steel Flanged Ball Valves
Handle Material
304 Stainless Steel
Max. Pressure
1,000 PSI
Handle Type
Lever
Body Material
316 Stainless Steel
Stem Material
304 Stainless Steel
Hose I.D.
1 1/2 in
Color - Valve Handle
Blue
Connection Type - Side 2
Flange
Maximum Pressure - Steam
100 PSI
Coefficient of Volume (Cv)
260
Maximum Pressure - Combustible Gas
Not Rated
ANSI Flange Class
Class 150
Operating Temperature - Maximum
350 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Flange

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 201 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.