Stainless Steel Coupling Extra Heavy Duty Stainless Steel Coupling, 4" Pipe, Female Coupling, 0 psi
Mfr # XHD 400
Zoro # G400722066
product price:Â $16.99
/eaKey Features
Specific Fitting Shape
Stainless Steel Coupling
Fitting Connection Type
Female Coupling
Pipe Fitting Material
Stainless Steel
Pipe Size (Fittings)
4"
Class
0 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XHD 400
Zoro #
G400722066
UPC #
810074084352
Country of Origin
Thailand
Dimensions
Pipe Size (Fittings)
4"
Overall Length
3 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Details
Specific Fitting Shape
Stainless Steel Coupling
Fitting Connection Type
Female Coupling
Pipe Fitting Material
Stainless Steel
Class
0 psi
Item
Extra Heavy Duty Stainless Steel Coupling
Standards
ASTM C1540, ASTM C564, CSA Listed, IAPMO
Max. Steam Pressure
0
Color
Black
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
Coupling
Application
DWV
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Material Grade
305 SST
Maximum Operating Pressure
0 psi
Low Lead Compliance Level
Compliant
Description
Stainless Steel Coupling, Stainless Steel, None, 305, Class Not Rated, For Pipe Schedule Not Applicable, 4 in, Female, Not Applicable, Not Applicable, Not Applicable, 4 in, Female, Not Applicable, Not Applicable, Not Applicable, 0 psi Maximum Operating Pressure
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.