
Polyester, Zipper Closure, Hi-Vis Green, Size L-XL
Mfr # SV75B-2ZGM-L/XL
Zoro # G400762161
product price:Â $14.29
/eaKey Features
Color
Hi-Vis Green
Material
Polyester
Closure Type
Zipper
Standards
ANSI 107 Class 2 Type
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SV75B-2ZGM-L/XL
Zoro #
G400762161
UPC #
674326337296
Country of Origin
China
Dimensions
Size
L-XL
Details
Color
Hi-Vis Green
Material
Polyester
Closure Type
Zipper
Standards
ANSI 107 Class 2 Type
Description
Radians SV75B Surveyor Type R Class 2 Self-Extinguishing Safety Vest features a black bottom, two Mic Tabs and a zipper closure. The SV75B has five pockets, including a radio pocket, upper split pocket with pencil pockets, lower front covered pockets and a rear plan pocket. This garment is made from polyester treated to be self-extinguishing as defined by ASTM D6413 (< 2.0s flameout / < 6" char length). This garment should never be used where an arc flash or flash fire hazard is present.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.