Shop PIP
See all product information
Create Account
High Visibility Self-Extinguishing Surveyors Vest, X-Large, Hi-Viz Yellow, ANSI 107 Class 3 Type R3
- Mfr # 305-SVZSE-LY/XL
- Zoro # G416311858
product price:Â
$
20.69
/ea
Key Features
Closure Type
Zipper
Size
XL
Number of Outside Pockets
5
ANSI Class
Class 3
Material
Polyester Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305-SVZSE-LY/XL
- Zoro #
- G416311858
- UPC #
- 616314260407
- Country of Origin
- China
- Closure Type
- Zipper
- Number of Outside Pockets
- 5
- ANSI Class
- Class 3
- Material
- Polyester Mesh
- Color
- Hi-Viz Yellow
- Standards
- ANSI 107 Class 3 Type R3, ASTM D6413
Dimensions
- Size
- XL
Description
PIP surveyors vest 2-tone high visibility self-extinguishing, series: 305-SVZSE, extra-large size, hi-viz yellow, polyester mesh, silver stripe, 52 in chest, 28 in L, zipper closure, 5 pockets, ANSI class: class 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.