Carbide Bit SDS+ 2CTR 1/4" x 4 x 6

  • Mfr # 674708000

  • Zoro # G401075772


product price:  $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Overall Length
6 in
Core Diameter
1/4 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS+
Maximum Drilling Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
674708000
Zoro #
G401075772
UPC #
662911895641
Country of Origin
Germany

Dimensions

Overall Length
6 in
Core Diameter
1/4 in
Maximum Drilling Depth
4 in

Details

Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.