Anti-Seize, General Purpose, Brush-Top Can, 8 oz, Nickel Base, Paste, 2600 Degrees F Max

  • Mfr # SL35911

  • Zoro # G4011786


product price:  $28.69
/ea

Key Features

Physical Form
Paste
NSF Rating
Not Rated
Operating Temperature - Maximum
2600 Degrees F
Color
Silver
Operating Temperature - Minimum
-95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL35911
Zoro #
G4011786
UPC #
072213359114
Country of Origin
United States

Details

Item
Anti-Seize
Physical Form
Paste
NSF Rating
Not Rated
Operating Temperature - Maximum
2600 Degrees F
Color
Silver
Operating Temperature - Minimum
-95 Degrees F
Flammability
Non-Flammable
Application
Catalyst Beds, Reaction Chambers, Special Alloy Fittings, Bushings, Flanges, Headers, Nuts, Screws, Studs, Threaded Surfaces, Pipes, Plugs, And Manifolds To Prevent Seizing And Galling Of Surfaces
Flash Point
425 Degrees F
VOC Content
0%
Anti-Seize Type
General Purpose
Container Type
Brush-Top Can
Standards
MIL-PRF-907E, RoHS Compliant
Specific Gravity
1.24
Series
Sta-Lube Nickel Anti-Seize
Military Standard
MIL-PRF-907E
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Metal Free
No
Odorless
Yes
50 State VOC Compliant
Yes
Maximum Pressure
Not Rated
USDA Certified Biobased Product
No
Water Resistance
Yes
Metal Detectable Container
Not Metal Detectable
Odor
Odorless
Base Anti-Seize Compound
Nickel
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
For Use On Plastics
Recommended for Plastics
Primary Additives
Graphite
Container Capacity
8 oz
Conductivity
Conductive

Description

General Purpose Anti-Seize, 8 oz, Brush-Top Can, Nickel, Paste, Sta-Lube Nickel Anti-Seize, -95 Degrees F, 2,600 Degrees F, CRC, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.