Multi-Tone Horn, NEMA 3R, Division 2

  • Mfr # 5530MD-24AW

  • Zoro # G4016196


product price:  $1,348.99
/ea
Free Shipping & Returns

Key Features

Type
NEMA 3R, Division 2
Standards
cULus, UL Listed
Voltage
20 to 31V DC
Enclosure Material
Cast Zinc
Enclosure Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5530MD-24AW
Zoro #
G4016196
UPC #
782640280010
Country of Origin
Mexico

Dimensions

Overall Length (In.)
8 in
Overall Height (In.)
15 in
Overall Width (In.)
8 7/8 in
Overall Width
8 in
Overall Length
3 1/2 in
Overall Depth
8 3/4 in

Details

Item
Multi-Tone Horn
Type
NEMA 3R, Division 2
Standards
cULus, UL Listed
Voltage
20 to 31V DC
Enclosure Material
Cast Zinc
Enclosure Color
Red
Sensitivity (dB)
110 dB
For Use With
E-FSC1004, E-FSC302, E-FSC502, EBPS
Product Type
Horn
Application
Fire Alarm, Security, Evacuation, Industrial, Paging, Emergency, Signaling, Weather Warning
Features
Suitable for Division 2 Locations
Number of Sound Patterns
55
Operating Current
0.630 to 1.000 A
Sound Style
Horn
Mounting Style
Surface Mount
NEMA Rating
NEMA 3R
IP Rating
IP44
Alarm Volume @ 10 ft - Minimum
95 dB
Color
Red
For Location
Indoor, Outdoor
Alarm Volume @ 1 m - Minimum
98 dB
For Hazardous Location
Class I, Division 2, Class II, Division 2
Material
Cast Zinc
Operating Voltage
20 to 31V DC
Mounting
Surface

Description

Voltage 24VDC, Mounting Surface, Features Suitable for Division 2 Locations, Standards cULus, UL Listed, Color Red, Multi-Tone Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.