Truck Tire Gauge, Brass

  • Mfr # GA-155-1

  • Zoro # G4016227


product price:  $21.99
/ea

Key Features

Used For
Tires
Includes
Deflation Tip
Material
Brass
Length
11 in
Features
Straight-On and 30 Degree Reverse Chuck
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GA-155-1
Zoro #
G4016227
UPC #
-
Country of Origin
Thailand

Dimensions

Length
11 in
Overall Length
11 in

Details

Used For
Tires
Includes
Deflation Tip
Material
Brass
Features
Straight-On and 30 Degree Reverse Chuck
Pressure Range
10 to 150 psi
Item
Dual Foot Tire Pressure Gauge
Calibration
2 psi
Color
Silver
Max. Air Pressure
150 psi
Product Type
Tire Pressure Gauge
Finish
Chrome Plated
Gauge Type
Pencil
Minimum Operating Air Pressure
10 psi
Maximum Operating Air Pressure
150 psi
Tire Pressure Calibration Increments
2 psi

Description

Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 11 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Color Silver, Features Straight-On and 30 Degree Reverse Chuck, Finish Chrome Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.