Truck Tire Gauge, Brass, 11 in. L

  • Mfr # GA-135-1

  • Zoro # G4016236


product price:  $16.45
/ea

Key Features

Used For
Tires
Includes
Deflation Tip
Material
Brass
Application
Service Gauge For Angled Chuck
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GA-135-1
Zoro #
G4016236
UPC #
-
Country of Origin
Thailand

Dimensions

Length
11 in
Overall Length
11 in

Details

Used For
Tires
Includes
Deflation Tip
Material
Brass
Application
Service Gauge For Angled Chuck
Max. PSI
150
Features
Angled Chuck
Calibration
2 psi
Pressure Range
10 to 150 psi
Item
Dual Foot Tire Pressure Gauge
Max. Air Pressure
150 psi
Color
Silver
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
150 psi
Minimum Operating Air Pressure
10 psi
Gauge Type
Pencil
Tire Pressure Calibration Increments
2 psi
Finish
Chrome Plated

Description

Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 11 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Includes Deflation Tip, Color Silver, Features Angled Chuck, Finish Chrome Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.