Penetrating Lubricant, 2 lb, Bottle, Mineral Oil Base, 12 PK

  • Mfr # L0136-013

  • Zoro # G401865243


product price:  $437.99
/pk 12, $36.50/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Lubricant Type
Oil
Container Capacity
2 lb
ISO Viscosity Grade
150
Flash Point
390 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0136-013
Zoro #
G401865243
UPC #
89215613618
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Bottle
Lubricant Type
Oil
Container Capacity
2 lb
ISO Viscosity Grade
150
Flash Point
390 Degrees F
Pour Point
-10°F
Lubricant Application
Heavy-Duty Applications Including Medium/Large Size Roller Chains, Heavy Cables, Drive Chains On Concrete Mixers
SAE Grade
40

Description

Chain & Cable Heavy, 12/2 Lb Btls, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid Pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.