Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 3068RHISPSF20F5LC691615M

  • Zoro # G401902412


product price:  $1,379.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Door Style
Contemporary French Door
Material
Fiberglass
Hand
Right Hand/Inswing
Color
Unfinished White
Thickness
1.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3068RHISPSF20F5LC691615M
Zoro #
G401902412
UPC #
840024572554
Country of Origin
United States

Dimensions

Thickness
1.75
Hinge Size
4"
Size
36" x 80"
Actual Width
37.5
Jamb Shield Thickness (In.)
6.5625
Actual Height
81.75

Details

Door Style
Contemporary French Door
Material
Fiberglass
Hand
Right Hand/Inswing
Color
Unfinished White
Hinge Color
Satin Nickel
Panel Style
None
Glass Type
Clear Glass
Pre-Drilled
Yes
Pre-Hung
Yes
Jamb Type
Composite
Series Name
Contemporary Series
Item
Exterior Single Door
Weight
135
Stainable
No
Weatherstrip Color
Black
Sill Type
Adjustable
Sweep Color
Black
Weatherstripping
Yes
Sweep
Yes
Sill Color
Mill

Description

Trimlite's Fiberglass Front Doors are built to last and our contemporary door can add substanial curb appeal to your home. This smooth flush contemporary door with 4-lites of glass The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.