Thumb Screw, M10 Thread Size, Plain Steel, 25 mm Head Ht, 20 mm Lg

  • Mfr # K1473.4010X20

  • Zoro # G402081918


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Thread Size
M10
Material
Steel
Finish
Plain
Head Height
25 mm
Head Thickness
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1473.4010X20
Zoro #
G402081918
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Fastener Length
20 mm
Head Height
25 mm
Head Thickness
14 mm
Head Dia.
40 mm
Head Width
40 mm
Thread Length
20 mm

Details

Material
Steel
Finish
Plain
Head Material
Polyamide Thermoplastic
Item
Thumb Screw
Tip Material
Steel
System of Measurement
Metric
Head Type
Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.