Exhaust Fan, 24 In, 4430 CFM

  • Mfr # 10D962

  • Zoro # G4021525


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Frame Finish
Galvanized
Blade Dia.
24 in
Max. Ambient Temp. (F)
104 Degrees F
Galvanized Wall Shutter No.
1C746
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D962
Zoro #
G4021525
UPC #
190735108871
Country of Origin
China

Dimensions

Blade Dia.
24 in
Dimension A (In.)
28 in
Outside Dia. (In.)
28 in
Venturi Clearance Dia. (In.)
24 3/8 in
Height (In.)
28 in
Width (In.)
28 in
Dimension C (In.)
3 3/4 in
Max. Depth (In.)
10 3/4 in
Inside Dia. (In.)
24 3/8 in
Flange Width (In.)
1 in
Dimension B (In.)
7 in
Dimension D (In.)
24 1/2 in
Venturi Depth (In.)
3 1/4 in
Overall Width
28 in
Overall Height
28 in
Flange Width
1 in
Venturi Depth
3 1/2 in
Venturi Diameter
24 1/2 in
Overall Diameter
28 in
Blade Diameter
24 in
Overall Depth
10 3/4 in
Duct Diameter
24 1/2 in
For Cut-Out Diameter
24 1/2 in

Details

Item
Exhaust Fan
Number of Blades
3
Frame Finish
Galvanized
Max. Ambient Temp. (F)
104 Degrees F
Galvanized Wall Shutter No.
1C746
Speed Control
No
Phase
1
Voltage
115/230
Frame Material
Steel
CFM @ 0.000-In. SP
4,770 cfm
CFM @ 0.125-In. SP
4,198 cfm
For Use With
General Ventilation Applications
Hz
60
CFM @ 0.250-In. SP
3,498 cfm
Aluminum Wall Shutter No.
3C308
Agency Compliance
UL and cUL Listed, AMCA
Motor RPM
1,150 RPM
Exhaust/Supply Fan Motor HP
1/3 hp
Full Load Amps
3.3/1.8
Motor Enclosure
Totally Enclosed Air Over
Guard Material
Steel
Motor Insulation
Class B
Sones @ 0.125-In. SP @ 5 Ft.
21
Type
Medium Duty Direct Drive
Mounting Position
Vertical
Sones @ 0.000-In. SP @ 5 Ft.
16.6
Fiberglass Wall Shutter No.
5C215
Propeller Material
Aluminum
Drive Package Included
No
CFM @ 0.375-In. SP
2,764 cfm
Bearing Type
Ball
Fan Voltage
115/230V AC
Watts
280 W
Wire Guard Finish
Zinc Plated
Exhaust/Supply Fan Item
Exhaust Fan
Standards
AMCA, UL and cUL Listed
Vent Design
Ductless
Electrical Connection
Hardwired
Motor Speed
1,150 RPM
Speed Controllable
No
Wattage
290 W, 305 W
Maximum Noise Level
16.6 sones
Fan Style
Panel
Guard Type
Intake
Exhaust Airflow @ 0.125 in SP
4,198 cfm
Drive Type
Direct Drive
Exhaust Airflow @ 0.000 in SP
4,770 cfm
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Blade Material
Aluminum
Guard Finish
Zinc Plated
Assembled
Assembled
Nameplate Voltage
115/230V AC
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
3,498 cfm
Motor Horsepower
1/3 hp
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.100 in SP
4,198 cfm
Number of Speeds
1
Duct Shape
Round
Exhaust Airflow @ 0.375 in SP
2,764 cfm
Ventilation Type
Exhaust
Includes Dehumidistat
No
Noise Level @ 0.000 in SP @ 5 ft
16.6 sones
Method of Construction
Stamped

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 24 1/2 in, Exhaust Airflow @ 0.000 in SP 4,770 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 16.6 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.