Steel Storage Shed

  • Mfr # SCG108FG

  • Zoro # G402195530


product price:  $988.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Flute Gray
Inside Depth
90 in
Inside Height
89 3/8 in
Door Opening Width
59 in
Door Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCG108FG
Zoro #
G402195530
UPC #
026862114853
Country of Origin
United States

Dimensions

Inside Depth
90 in
Inside Height
89 3/8 in
Door Opening Width
59 in
Door Opening Height
69 in
Interior Height
89 3/8 in
Nominal Exterior Height
90.6 in
Interior Depth
90 in
Interior Width
118 1/4 in
Nominal Exterior Width
123.3 in
Nominal Exterior Depth
95.3 in

Details

Color
Flute Gray
Item
Shed
Door Type
Hinged
Includes
Door Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Assembled
Unassembled
Lockable
Yes
Wall Material
Steel
Includes Lock
Yes
Roof Design
Slope
Product Type
Arrow Classic Steel Storage Shed
Roof Material
Steel
Resistance Properties
Corrosion Resistant, Rust Resistant
Storage Capacity
496 cu ft
Handle Type
L-Handle

Description

Steel Storage Shed, Gray, Door Opening Height 69 in, Door Opening Width 59 in, Nominal Exterior Depth 95 in, Nominal Exterior Width 123 in, Nominal Exterior Height 91 in, Wall Material Steel, Roof Material Steel, Storage Capacity 496 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 90 in, Fire Rating Not Rated, Lockable Yes, Interior Height 89 3/8 in, Interior Width 118 1/4 in, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.