
Countersunk Washer, Fits Bolt Size 9.6 mm Stainless Steel
Mfr # K0729.0308
Zoro # G402209923
product price:Â $4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Material
Stainless Steel
Outside Diameter
24 mm
Thickness
5 mm
Maximum Inside Diameter
9.6 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0729.0308
Zoro #
G402209923
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
9.6 mm
Outside Diameter
24 mm
Thickness
5 mm
Maximum Inside Diameter
9.6 mm
Details
Item
Countersunk Washer
Material
Stainless Steel
System of Measurement
Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.