Divider, Black, 11-1/4" L, 4-3/4" H (Discontinued)
- Mfr # DUS233CO
- Zoro # G4022645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS233CO
Zoro #
G4022645
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
11 1/4 in
Overall Height
4 3/4 in
Thickness
1/8 in
Outside Height
4 3/4 in
Details
Color
Black
Item
Divider
ESD Conductive
Yes
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
Description
Divider, Color Black, Overall Height 4 3/4 in, Overall Length 11 1/4 in, Divider Direction Front to Back, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.