
Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK
Mfr # 62045
Zoro # G402504783
product price:Â $17.95
/pk 60, $0.30/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Drive Size
3/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62045
Zoro #
G402504783
UPC #
738287620450
Country of Origin
China
Dimensions
Screw Size
#4
Fastener Length
5/8 in
Drive Size
3/16 in
Thread Length
Partial
Diameter
#4
Length 1
5/8"
Drill Size
3/64" Hole
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.