Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK

  • Mfr # 62747

  • Zoro # G402504905


product price:  $8.15
/pk 80, $0.10/ea
Sold in multiples of 2 for $16.30

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62747
Zoro #
G402504905
UPC #
738287627473
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1/2 in
Thread Length
Partial
Diameter
#6
Length 1
1/2"
Drill Size
1/16" Hole

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.