
Wood Screw, #8, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02863
Zoro # G402505018
product price:Â $19.45
/pk 100, $0.19/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
5/8 in
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02863
Zoro #
G402505018
UPC #
738287028638
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
5/8 in
Thread Length
Partial
Diameter
#8
Length 1
5/8"
Drill Size
5/64" Hole
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.