Flat Washer, For Screw Size #8 , Nylon 30 PK

  • Mfr # 64966

  • Zoro # G402505971


product price:  $7.65
/pk 30, $0.26/ea
Sold in multiples of 2 for $15.30

Key Features

Material
Nylon
For Screw Size
#8
Outside Diameter
3/8 in
Minimum Thickness
1/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64966
Zoro #
G402505971
UPC #
738287649666
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Outside Diameter
3/8 in
Minimum Thickness
1/16 in
Inside Diameter
11/64 in

Details

Item
Flat Washer
Material
Nylon
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.