
Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02628
Zoro # G402518711
product price:Â $7.75
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.50
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Type
Cabinet Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02628
Zoro #
G402518711
UPC #
738287026283
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1/2 in
Thread Length
Partial
Diameter
#6
Length 1
1/2"
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Item
Wood Screw
Type
Cabinet Screw
Thread Type
Twinfast
Style
Twinfast
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.