Ceiling Ventilator, Insulated, 752 CFM

  • Mfr # 6WZN2

  • Zoro # G4025646


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper, Mounting Brackets
CFM @ 0.500-In. SP
486
CFM @ 0.250-In. SP
653
Grille Width
16 1/2 in
Dimension E
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6WZN2
Zoro #
G4025646
UPC #
190735372456
Country of Origin
United States

Dimensions

Grille Width
16 1/2 in
Dimension E
8 in
Housing Length
18 in
Housing Height
14 1/2 in
Grille Length
19 1/2 in
Dimension A
18 in
Dimension B
14 3/8 in
Discharge Width
10 in
Discharge Height
8 in
Dimension D
8 in
Housing Width
14 3/8 in
Inlet Width
18 in
Inlet Height
14 3/8 in
Overall Height
14 1/2 in
Overall Width
14 3/8 in
For Cut-Out Length
18 1/4 in
Duct Width
10 in
Overall Depth
18 in
Profile Height Family
High
Profile Width Family
Single-Wide
For Cut-Out Width
14 5/8 in
Duct Height
8 in

Details

Item
Ceiling Ventilator
Includes
Backdraft Damper, Mounting Brackets
CFM @ 0.500-In. SP
486
CFM @ 0.250-In. SP
653
Watts
285 W
Grille Material
Polystyrene
Number of Speeds
1
Max. Inlet Temp.
104 Degrees F
CFM @ 0.200-In. SP
672
CFM @ 0.125-In. SP
701
Housing Material
Steel
Standards
AMCA, cUL Listed, UL Listed
Sones @ 0.000-In. SP @ 5 Ft.
6.0
Insulated
Yes
CFM @ 0.625-In. SP
320
Voltage
115V AC
Sones @ 0.250-In. SP @ 5 Ft.
6.0
CFM @ 0.000-In. SP
752
Motor Type
Shaded Pole
Phase
1
Sones @ 0.100-In. SP @ 5 Ft.
6.0
Speed Control
48C172
Recommended Accessories
48C172
Sones @ 0.125-In. SP @ 5 Ft.
6.0
Motor Insulation
Class B
CFM @ 0.375-In. SP
588
CFM @ 0.100-In. SP
714
Singlewide / Doublewide
Singlewide
Grille Color
White
Hz
60
Motor RPM
1050
Wheel Material
Galvanized Steel
For Use With
General Ventilation Applications
Full Load Amps
4.40
Motor Enclosure
Open
Mounting Position
Horizontal or Vertical
Frequency
60 Hz
Blower Wheel Material
Steel
Blower Wheel Curve
Forward
Discharge Direction
Horizontal and Vertical
Maximum Inlet Temperature
104 Degrees F
Vent Design
Ducted
Maximum Airflow
752 cfm
Exhaust Airflow @ 0.250 in SP
653 cfm
Mounting Orientation
Horizontal, Vertical
Sensor Type
None
Heater
Without Heater
Wattage
285 W
Lighted
Without Light
Exhaust Airflow @ 0.100 in SP
714 cfm
Duct Shape
Rectangular
Maximum Noise Level
6 sones
Noise Level @ 0.250 in SP @ 5 ft
6 sones
Noise Level @ 0.125 in SP @ 5 ft
6 sones
Motor Speed
1,080 RPM
Noise Level @ 0.100 in SP @ 5 ft
6 sones
Housing Finish
Galvanized
Includes Grill
Yes
Nameplate Voltage
115V AC
Exhaust Airflow @ 0.000 in SP
752 cfm
Full Load Current
4.4 A
Noise Level @ 0.000 in SP @ 5 ft
6 sones

Description

Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 752 cfm, Exhaust Airflow @ 0.100 in SP 714 cfm, Exhaust Airflow @ 0.000 in SP 752 cfm, Maximum Noise Level 6 sones, Noise Level @ 0.100 in SP @ 5 ft 6 sones, Number of Speeds 1, Overall Depth 18 in, Overall Height 14 1/2 in, Overall Width 14 3/8 in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.