Pipe Marker, Adhesive, Blue, Vent, PK5

  • Mfr # 7297-4-PK

  • Zoro # G402594418


product price:  $11.59
/pk 5, $2.32/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7297-4-PK
Zoro #
G402594418
UPC #
888434583951
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
Without
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Finish
Glossy
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Legend Text Color
Blue
Pipe Marker Package Type
Card
Printed Language
English
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
UV Resistant
No
Glow In The Dark
No
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 3/8 in
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Vent
Abrasion Resistant
Yes
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color Blue, Character Height 3/4 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.