Light Duty Foundationless Jib Crane, 250 lb Capacity, Height Under Span: 12 ft

  • Mfr # 350F-250-12-12

  • Zoro # G402676411


product price:  $3,805.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
250 lb
Height Under Span
12 ft
Reach
12 ft
Swivel Angle
360 Degrees
Includes
Boom, Head Assembly, Mast Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350F-250-12-12
Zoro #
G402676411
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
12 ft
Mast Diameter
5 9/16 in
Flange Width
3 3/8 in
Manufacturers Warranty Length
5 yr
Mfr. Warranty Length
5 yr
Height Under Boom
12 ft
Overall Height
12 1/2 ft
Overall Width
14 ft
Boom Length
12 ft
Usable Boom Length
11 17/32 ft

Details

Item
Light Duty Foundationless Jib Crane
Capacity
250 lb
Reach
12 ft
Swivel Angle
360 Degrees
Includes
Boom, Head Assembly, Mast Assembly
Finish
Yellow Enamel
Color
Yellow
Standards
AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Operation Mode
Manual
Capacity (Lb.)
250 lb
Body Finish
Enamel
Power Source
Manual
Body Material
Steel
Base Mount Type
Foundationless
Beam Type
Open Beam
Maximum Lifting Capacity
250 lb

Description

Jib Crane, Maximum Lifting Capacity 250 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 12 1/2 ft, Height Under Boom 12 ft, Boom Length 12 ft, Base Mount Type Foundationless, Flange Width 3 3/8 in, Mast Diameter 5 9/16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.