
Replacement for Osram Sylvania Led9br30/dim/827/g2 replacement light bulb lamp
Mfr # LED9BR30/DIM/827/G2 OSRAM SYLVANIA
Zoro # G402817692
product price:Â $36.59
/eaKey Features
Voltage
120
Watts
7.5
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BR30
Color Temperature
2700
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LED9BR30/DIM/827/G2 OSRAM SYLVANIA
Zoro #
G402817692
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
7.5
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BR30
Color Temperature
2700
Wattage Equivalency
7.5
Description
Replacement for Osram Sylvania Led9br30/dim/827/g2 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.