Sorbent Pad, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene

  • Mfr # GPD100M-BX

  • Zoro # G4028899


product price:  $52.99
/pk 100, $0.53/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
17 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GPD100M-BX
Zoro #
G4028899
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
17 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
UV Resistant
No
Absorbency Weight
Medium
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Pad
Layers of Construction
1
Recycled Content (%)
No Recycled Content
Standards
29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Static Dissipative
No
Volume Absorbed Per Pkg.
17 gal.
Volume Absorbed Range
10 to 19 gal
Perforations
Yes
Series
GPD
Volume Absorbed (Pack, Each)
17 gal/pk, 0.17 gal/pad
Volume Absorbed Per Pad
21 oz
Specialized Applications
Universal
For Use With Chemical or Metal Type
Universal
Incluces Coverstock
No
Dimpled
Yes
Foot Traffic
Not Recommended
Sorbent Capacity
17 gal (100 Pads)
Color/Pattern
Gray
Number of Pads
100
Number of Layers
1
Flame Resistant
No
Quantity/Tablet
42
Includes Coverstock
No Coverstock
Dispenser Box
No
Application
Universal
For Use With
Universal
Volume Absorbed Per Sock/Boom
17 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.