Sorbent Sock, 25 gal, 3 in x 8 ft, Universal, Gray, 15 PK

  • Mfr # GSO815

  • Zoro # G4029057


product price:  $81.15
/pk 15, $5.41/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
25 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
1 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSO815
Zoro #
G4029057
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Length
8 ft
Size
3 in x 8 ft
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
25 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
1 gal
Color
Gray
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Poly Blend Filler with Spunbound Polypropylene Skin
Static Dissipative
No
Volume Absorbed Per Pkg.
25 gal.
Item - Spill Control
Absorbent Sock
Volume Absorbed Range
20 to 29 gal
Outside Skin Material
Polypropylene
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Filler Material
Polyester, Polypropylene
Material
Polyester
Volume Absorbed Per Sock/Boom
1 gal
Connector Material
Polypropylene
ISO Class
Class 175
NFPA99
No
Land Fill Disposable
Yes
Volume Absorbed (Pack, Each)
25 gal/pk; 1 gal/sock
Printed Message
No Message
Color/Pattern
Gray
Sock/Boom Profile
Round
Neutralizing
No
Composition Detail
Poly Blend Filler with Spunbound Polypropylene Skin
Mildew Resistant
No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 8 ft, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Filler Material Polyester, Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.