This item is Discontinued.

Asco 24VDC Fuel Gas Solenoid Valve with Test Port, Normally Closed, 2 in Pipe Size 8214280CSADC24/DCD

24VDC Fuel Gas Solenoid Valve with Test Port, Normally Closed, 2 in Pipe Size (Discontinued)

  • Mfr # 8214280CSADC24/DCD
  • Zoro # G4033206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8214280CSADC24/DCD
Zoro #
G4033206
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Valves
2 in
Center Line Pipe Center Size
5 1/2 in
Orifice Dia.
2 3/32 in
Overall Length
5 15/16 in
Overall Width
6 1/16 in
Overall Height
7 5/8 in
Pipe Size
2"

Details

Electrical Connections
1/2 in Conduit with 18 in Leads
Valve Design
2-Way/2-Position
Voltage
24V DC
Item
Fuel Gas Solenoid Valve with Test Port
Valve Configuration
Normally Closed
Coil Insulation Class
B
Coil Enclosure
General Purpose No Junction Box and Watertight
NEMA Rating
1
Application
For On-Off Control of Fuel Gas in Commercial and Industrial Gas Burners
Max. Operating Pressure Differential
5 psi
BtuH
2,940,500
Watts
14.9
Ambient Temp. Range
-40 Degrees to 77 Degrees F
Coefficient of Volume
55
Min. Operating Pressure Differential
0 psi
Max. Operating Pressure Differential Air/Inert Gas
5
Hz
60
Body Material
Aluminum
Standards
UL, FM, CSA for Safety Shutoff
Max. Fluid Temp.
77 Degrees F
Seal Material
NBR

Description

Fuel Gas Solenoid Valve with Test Port, Normally Closed, Pipe Size - Valves 2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 5, Voltage 24V DC, Coefficient of Volume 55, Coil Insulation Class B, Max. Operating Pressure Differential 5 psi, Orifice Dia. 2 3/32 in, 2,940,500 BtuH, Ambient Temp. Range -40 Degrees to 77 Degrees F, Watts 14.9, NEMA Rating 1, Coil Enclosure General Purpose No Junction Box and Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.