WELLER Multi-Funct Solder Iron Kit
Mfr # WLBUK75
Zoro # G403458290
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Power Source
Butane
Maximum Hot Air Tip Temperature
1,150 Degrees F
Tip Width
2.4 mm
Maximum Solder Tip Temperature
1,076 Degrees F
Maximum Hot Knife Tip Temperature
1,076 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WLBUK75
Zoro #
G403458290
UPC #
037103346100
Country of Origin
Ireland
Dimensions
Tip Width
2.4 mm
Details
Item
Soldering Iron Kit
Power Source
Butane
Maximum Hot Air Tip Temperature
1,150 Degrees F
Maximum Solder Tip Temperature
1,076 Degrees F
Maximum Hot Knife Tip Temperature
1,076 Degrees F
Tip Type
Chisel, Heat Shrink, Hot Air, Knife
Ignition Type
Self-Igniting
Tip Manufacturer Part Number
PPT10, PPT11, PPT12, PPT9
Electric Iron Power Equivalence (Minimum)
25 W
Electric Iron Power Equivalence (Maximum)
75 W
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Run Time
60 min
Maximum Torch Temperature
2,372 Degrees F
Product Type
Soldering Kit
Flame Adjustment
None
Description
CORDLESS SOLDERING IRON, Ignition Type Self-Igniting, Flame Adjustment None, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 75 W, Electric Iron Power Equivalence (Minimum) 25 W, Maximum Solder Tip Temperature 1,076 Degrees F, Tip Type Chisel, Heat Shrink, Hot Air, Knife, Tip Width 2.4 mm, Run Time 60 min, Maximum Torch Temperature 2,372 Degrees F, Maximum Hot Air Tip Temperature 1,150 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.