Slim Jim 23 gal Rectangular Slim-Profile Plastic Can, Blue, None, Plastic, 11 in

  • Mfr # 1956185

  • Zoro # G4036606


product price:  $73.39
/ea

Key Features

Container Capacity
23 gal
Series
Slim Jim
Container Shape
Rectangular
Height
30 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956185
Zoro #
G4036606
UPC #
086876227956
Country of Origin
United States

Dimensions

Height
30 in
Overall Width
11 in
Length
22 in
Depth
22 in

Details

Container Capacity
23 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim
Container Shape
Rectangular
Color
Blue
Lid Opening Mechanism
None
Material
Plastic
Finish
UV Protectant
Features
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
For Use With Dolly Mfr. Model Number
1968468
For Use With
Refuse Collection, Utility Container
Receptacle Container Style
Utility
Container Basic Material
Plastic
Container Strength
Medium Duty
Container Mounting Style
Free-Standing
Primary Container Color
Blue
Lid Options
No Lid
Standards
REACH
Container Product Grouping
Trash Can
Lid Connection
Lift Up
Mobility
Stationary
Lid Type
Open
Location
Indoor, Outdoor
Legend
Waste
Includes Rigid Liner
Rigid Liner Included
Compatible Manufacturer Lid Part Number
FG267360BLUE
Includes Dolly
Dolly Not Included
Number of Wheels
0
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Includes Wheels
Wheels Included
Requires Rigid Liner
Rigid Liner Not Required

Description

Trash Can, Rectangular, Open, 23 gal, Blue, Height 30 in, Width/Diameter 11 in, Depth 22 in, Plastic, Plastic, UV Protectant, Indoor, Stationary, No Lid, Lift Up, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.