Fire Extinguisher, Class ABC, UL Rating 2A:10B:C, Discharge Time 14 sec, 5 lb capacity, 18 ft Range

  • Mfr # B424

  • Zoro # G4042087


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
5 lb
Extinguisher Class
ABC
UL Rating
2A:10B:C
Valve Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B424
Zoro #
G4042087
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
4-1/4 in
Cylinder Height
15 1/2 in
Manufacturer Warranty Length
6 yr

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
5 lb
Extinguisher Class
ABC
UL Rating
2A:10B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
ANSI/UL, USCG
Maximum Discharge Distance
18 ft
Discharge Time
14 sec
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Mount Type
Bracket
Handle Material
Stainless Steel
Pressure Type
Stored
Includes
Mount Bracket
Features
Multilingual Labels, QR Coded
Includes Mounting Hardware
Yes
Maximum Operating Pressure
195 psi
Maximum Operating Temperature
120 Degrees F
For Environment
Industrial Applications
Container Type
Cylinder
Charging
Rechargeable
Cylinder Color
Red
Market
Industrial
Cylinder Finish
Chrome Plated
Usable Life
6 yr
Minimum Operating Temperature
-65 Degrees F
Included Mount Bracket
Wall Bracket
Fill Type
Charged and Filled
Products By Industry
Electrical
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 15 1/2 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Multilingual Labels, QR Coded, Fill Type Charged and Filled, For Environment Industrial Applications

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.