Straight Centrifugal Pump

  • Mfr # 125MS1H4D4

  • Zoro # G404217735


product price:  $1,908.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
1
Voltage - Pumps
208/230V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125MS1H4D4
Zoro #
G404217735
UPC #
192998086217
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
8 3/4 in
Length
17 9/16 in
Compatible Intake Pipe Size
1 1/2 in
Overall Width
6.7 in
Overall Length
13.2 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Height
8.7 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
1
Voltage - Pumps
208/230V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
60 to 103 gpm @ 103 to 79.5 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Pressure
2 psi
Installation Position
Horizontal
Wetted Materials
316 Stainless Steel, AISI 316L Stainless Steel, Carbon, Silicon Carbide, Viton
Max. Liquid Temp.
212 Degrees F
GPM of Water @ 80 Ft. of Head
102 gpm
Phase
Single
Motor Type
1 - Phase; Totally Enclosed Fan-Cooled
Duty
Continuous
Hz
60 Hz
Best Efficiency GPM @ PSI
85.8 gpm @ 92 ft
Seal Material
Stainless Steel, Buna Elastomer, Carbon, Ceramic
GPM of Water @ 70 Ft. of Head
113 gpm
Max. Case Pressure
125 psi
Max. Specific Gravity
1
Agency Compliance
NSF 61
Item
Centrifugal Pump
Frame
56YZ
GPM of Water @ 100 Ft. of Head
68.8 gpm
GPM of Water @ 110 Ft. of Head
25.7 gpm
Amps
10.9-11.0
GPM of Water @ 90 Ft. of Head
88.7 gpm
Port Rotation
Top
Impeller Type
Enclosed
Max. Head
113 ft
Impeller Material
Stainless Steel
Includes
Manual
Motor RPM
2,850 RPM
Horsepower
3 hp
Impeller Design
Closed
Motor Frame Designation
56YZ
Nameplate Voltage
208/230V AC
Frequency
60 Hz
Flow Rate @ 80 ft of Head (Maximum)
103 gpm
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Priming
Manual
Flow Rate @ 90 ft of Head (Maximum)
88 gpm
For Use With Potable Systems
Yes
Maximum Feet of Head
113 ft
Specific Gravity (Maximum)
1
Maximum Media Temperature
212 Degrees F
Flow Rate @ 70 ft of Head (Maximum)
114 gpm
Best Efficiency Flow
85.8 gpm
Seal Type
Mechanical
Pump Housing Material
Stainless Steel
Series
MCS
Intake Type
NPT
Flow Rate @ 100 ft of Head (Maximum)
72 gpm
Shut Off Pressure (Maximum)
75 psi
Minimum Flow Rate
25.7 gpm
Best Efficiency Head
92 ft
Maximum RPM
3,500 RPM
Standards
CSA Certified, NSF 61 Certified
Compatible with Media Type
Water
Discharge Type
NPT
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Maximum Flow Rate
113 gpm
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Shaft Material
Stainless Steel
Wetted Material
Stainless Steel, Buna Elastomers, Carbon, Ceramic Stationary

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208/230V AC, Flow Rate @ 80 ft of Head (Maximum) 103 gpm, Maximum Feet of Head 113 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 113 gpm, Flow Rate @ 100 ft of Head (Maximum) 72 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.